Zoro Homepage

15" W 3 Drawer Desk Pedestal, Light Gray, Letter

  • Mfr # 19304

  • Zoro # G1862301


product price: $278.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
27-3/4"
Material
Steel
Number of Drawers
3
Overall Depth
22 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19304
Zoro #
G1862301
UPC #
029404193040
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
27-3/4"
Overall Depth
22 7/8 in
Overall Height
27 3/4 in
Width
15"
Overall Width
15 in
File Drawer Height
11 in
File Drawer Depth
20 in
File Drawer Width
12 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
3
Finish
Powder Coated
File Cabinet Type
Mobile Pedestal
Series
HL10000
Lock Included
Yes
Handle Type
Full-Width Drawer Pulls
Includes
Counterweights
Assembled/Unassembled
Assembled
Item
Desk Pedestal
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Green Certification or Other Recognition
GREENGUARD Gold
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Label Holder Included
No
Configuration
(2) Box Drawers Over (1) File Drawer
Assembly
Assembled
Product Type
Desk Pedestal
Pull Shape
J-Pull
Includes Hang Rails
Yes
Drawer Slide Type
Ball Bearing
Number of File Drawers
1
Mobility
Mobile
Number of Locking File Drawers
1
Lockable Drawer Location
All
Number of Box Drawers
2
Number of Locking Box Drawers
2
File Drawer Extension
100 %
File Drawer Form Factor
Letter
Includes Label Holders
No

Description

Desk Pedestal, Color Light Gray, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 22 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.