Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" W 3 Drawer Desk Pedestal, White

  • Mfr # 19353

  • Zoro # G4314488


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Height
27-3/4"
Material
Steel
Number of Drawers
3
Overall Depth
19 7/8 in
Overall Height
27 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19353
Zoro #
G4314488
UPC #
29404193538
Country of Origin
Mexico

Dimensions

Height
27-3/4"
Overall Depth
19 7/8 in
Overall Height
27 3/4 in
Width
15"
Overall Width
15 in
File Drawer Width
12 in
File Drawer Height
11 in
File Drawer Depth
17 in

Details

Color
White
Material
Steel
Number of Drawers
3
Finish
Powder Coated
Series
HL10000
Includes
Counterweights
For Use With
Desks with 28 in of Clearance Under the Work Surface
Item
Desk Pedestal
Configuration
(2) Box Drawers Over (1) File Drawer
Handle
Pull
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Assembly
Assembled
Color Base
White
Base Material
Steel
Lockable Drawer Location
All
Pull Shape
J-Pull
Number of File Drawers
1
Product Type
Desk Pedestal
Number of Locking File Drawers
1
Number of Box Drawers
2
Includes Hang Rails
Yes
Drawer Slide Type
Ball Bearing
File Drawer Extension
100 %
Mobility
Mobile
File Drawer Form Factor
Letter
Number of Locking Box Drawers
2

Description

Desk Pedestal, Color White, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.