Shop All File Cabinets
Hirsh
18" W 2 Drawer File Cabinet, Putty, Legal
Mfr # 14418
Zoro # G1813417
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 28.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14418
- Zoro # G1813417
- UPC # 029404144189
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 28.38" |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Width | 18" |
Overall Width | 18 in |
Inside Drawer Width | 15 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 18 in |
Storage Cabinet Height | 28 3/8 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 18 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 15 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- HON 18-1/4" W 4 Drawer File Cabinet, Charcoal, Legal (H314C.P.S)
- Hirsh File Cabinets