Shop All File Cabinets
Hirsh
18" W 2 Drawer File Cabinet, Black, Legal
Mfr # 14419
Zoro # G1813432
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 28.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14419
- Zoro # G1813432
- UPC # 029404144196
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 28.38" |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Width | 18" |
Overall Width | 18 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 15 in |
Storage Cabinet Width | 18 in |
Storage Cabinet Height | 28 3/8 in |
Storage Cabinet Depth | 26 1/2 in |
Description
Vertical File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 18 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 15 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- Hirsh File Cabinets