Zoro Homepage

18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal

  • Mfr # 14414

  • Zoro # G4314707


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
File Size
Legal
Height
28-3/8"
Material
Steel
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14414
Zoro #
G4314707
UPC #
29404144141
Country of Origin
Mexico

Dimensions

File Size
Legal
Height
28-3/8"
Overall Depth
25 in
Overall Height
28 3/8 in
Width
18"
Depth
25"
Overall Width
18 in
Inside Drawer Depth
23 5/8 in
Inside Drawer Height
10 1/2 in
Inside Drawer Width
15 in
Storage Cabinet Height
28 3/8 in
Storage Cabinet Width
18 in
Storage Cabinet Depth
25 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
2
Type
Vertical
Finish
Painted
Number of Drawers or Bins
2
File Cabinet Type
Vertical
Series
2500 Series Verticals
Number of Pockets
0
Construction
Steel
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Assembled/Unassembled
Assembled
Item
Vertical File Cabinet
Number of Shelves
0
Label Holder Included
Yes
Includes
Follower Blocks
Front-Back Capacity Legal
47-11/32"
Lock Included
Yes
Number of Doors
0
Handle Type
Aluminum
Assembly
Assembled
Configuration
(2) Drawers
Product Type
Vertical File Cabinet
Includes Label Holders
Yes
Includes File Supports
Yes
Form Factor
Legal
Storage Cabinet Closure
Sliding
Locking
Integrated
Number of Locking Drawers
2
Drawer Extension
100 %
Pull Shape
Handle
Locking Mechanism
Key
Drawer Slide Type
Ball Bearing
Kit Product Type
Vertical File Cabinet
Lockable Drawer Location
All
Number of Casters/Glides
4

Description

25" deep metal, 2 drawer, legal width, commercial grade vertical file cabinets are perfect for business, educational, or personal offices. These cabinets feature a classic design and are constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept legal width hanging file folders. Smooth surface is easy to clean. Each drawer includes full extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower wires keep files upright. The included core-removable lock allows cabinets to be keyed alike. Designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship. Made with 28% total recycled content. Backed by a Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Follower wires keep files upright and organized
  • Lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates legal-size hanging files

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.