Zoro Homepage

18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal

  • Mfr # 14420

  • Zoro # G1813520


product price: $230.99
/ea
Free Shipping & Returns

Key Features

File Size
Legal
Height
28.38"
Material
Steel
Number of Drawers
2
Overall Depth
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14420
Zoro #
G1813520
UPC #
029404144202
Country of Origin
Mexico

Dimensions

File Size
Legal
Height
28.38"
Overall Depth
26 1/2 in
Overall Height
28 3/8 in
Width
18"
Depth
26.5 in
Overall Width
18 in
Inside Drawer Depth
25 1/8 in
Inside Drawer Width
15 in
Inside Drawer Height
10 1/2 in
Storage Cabinet Width
18 in
Storage Cabinet Height
28 3/8 in
Storage Cabinet Depth
26 1/2 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
2
Finish
Painted
File Cabinet Type
Vertical
Series
3000
Label Holder Included
Yes
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Lock Included
Yes
Green Certification or Other Recognition
GREENGUARD Gold
Includes
Follower Blocks
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Item
Vertical File Cabinet
Handle Type
Aluminum
Configuration
(2) Drawers
Assembly
Assembled
Product Type
Vertical File Cabinet
Locking Mechanism
Key
Includes Label Holders
Yes
Pull Shape
Handle
Number of Locking Drawers
2
Form Factor
Legal
Kit Product Type
Vertical File Cabinet
Lockable Drawer Location
All
Drawer Extension
100 %
Locking
Integrated
Includes File Supports
Yes
Drawer Slide Type
Ball Bearing
Storage Cabinet Closure
Sliding

Description

26.5" deep metal, 2 drawer, legal width, commercial grade vertical file cabinets are perfect for business, educational, or personal offices. These cabinets feature a classic design and are constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept legal width hanging file folders. Smooth surface is easy to clean. Each drawer includes full extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower blocks keep files upright. The included core-removable lock allows cabinets to be keyed alike. Designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship. Made with 28% total recycled content. Backed by a Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Full metal follower block keeps files upright and organized
  • Lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates legal-size hanging files

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.