
20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Black
Mfr # 25032
Zoro # G408657247
product price: $232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
27.75 in
Material
Steel
Width
15 in
Depth
19.875 in
Standards
Green Guard, TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25032
Zoro #
G408657247
UPC #
029404250323
Country of Origin
Mexico
Dimensions
Height
27.75 in
Width
15 in
Depth
19.875 in
Details
Color
Black
Material
Steel
Item
Pedestal Files
Standards
Green Guard, TAA Compliant
Description
20-inch deep Mobile Pedestal Files with a 2-drawer box-backpack drawer configuration are designed to support the demand of today's office. The backpack drawer is perfect for laptop bags and attachs. Durable, fully assembled steel construction with non-porous surface is easy to clean. These commercial grade mobile pedestals come standard with factory installed hidden casters, full extension drawers, counterweights, and a core-removable lock for security. The backpack drawer can also accommodate letter-size hanging files. The ball-bearing suspension ensures a smooth and quiet drawer performance. Extended fronts with full-width drawer pulls provide a sleek and contemporary design. Available in multiple colors to enrich your workspace. 27.75 in. height allows these units to roll under most work surfaces. Unit meets or exceeds ANSI-BIFMA industry standards. Greenguard Gold Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.