
30 in W SOHO Lateral, Black
Mfr # 24081
Zoro # G1693906
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Height
27.75 in
Material
Steel
Overall Depth
17.63 in
Width
30 in
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24081
Zoro #
G1693906
UPC #
29404240812
Country of Origin
United States
Dimensions
Height
27.75 in
Overall Depth
17.63 in
Width
30 in
Details
Color
Black
Material
Steel
Standards
TAA Compliant
Item
SOHO Lateral
Includes
Locking
Description
The 2 drawer 30" lateral file cabinet with full width J-pull handle is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.