Zoro Homepage

30 in W SOHO Lateral, White

  • Mfr # 24085

  • Zoro # G1694140


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Height
27.75 in
Material
Steel
Overall Depth
17.63 in
Width
30 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24085
Zoro #
G1694140
UPC #
29404240850
Country of Origin
United States

Dimensions

Height
27.75 in
Overall Depth
17.63 in
Width
30 in

Details

Color
White
Material
Steel
Item
SOHO Lateral
Standards
TAA Compliant
Includes
Locking

Description

The 2 drawer 30" lateral file cabinet with full width J-pull handle is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.