Hirsh
30" W 2 Drawer File Cabinet, Black, Letter
- Zoro #: G1862423
- Mfr #: 19296
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Color: Black
- File Size: Letter
- Height: 27-3/4"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 17 41/64 in
- Overall Height: 27 3/4 in
$279.99
Subtotal: $279.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #19296 Specifications
- Zoro #: G1862423
- Mfr #: 19296
- UPC #: 029404192968
- Promotion Restriction: Not eligible for promotion
- Color: Black
- File Size: Letter
- Height: 27-3/4"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 17 41/64 in
- Overall Height: 27 3/4 in
- Width: 30"
- Finish: Powder Coated
- File Cabinet Type: Lateral
- Series: SOHO Lateral
- Includes: Hang Rails
- Assembled/Unassembled: Assembled
- Item: File Cabinet
- Lock Included: Yes
- Standards: Green Guard Certified
- Label Holder Included: No
- Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Overall Width: 30 in
- Handle Type: Monochromatic
- Green Certification or Other Recognition: GREENGUARD Gold
- Product Type: File Cabinet
- Country of Origin (subject to change): United States
Description
File Cabinet, File Cabinet Type Lateral, Series SOHO Lateral, File Size Letter, Number of Drawers 2, Overall Width 30 in, Overall Height 27 3/4 in, Overall Depth 17 41/64 in, Finish Powder Coated, Color Black, Material Steel, Label Holder Included No, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Hang Rails
Reviews of Hirsh #19296
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter 23706
- HIRSH 36"W 3 Drawer Lateral File Cabinet, Lava Red 24252
- HIRSH 36"W 4 Drawer Lateral File Cabinet, Screamin' Green 24256
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter 17902
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14409
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter 17778
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal 4-2125-CBL
- FIRE KING Fireking Fireproof 4 Drawer Vertical File Cabinet - Letter Size 18"W x 31-1/2"D x 53"H - Black 4-1831C
- SAFCO Veneer Lateral File, VLFCRY VLFCRY
- SAFCO 62X36 F/Harbor Cab Keyed Alike 62363K
- GEC Global„¢ 9300 Series 42"W 5 Drawer Binder Lateral File - Black 9342P5F1H-BLK
- Hirsh File Cabinets