Kayden Home Office Modular 3 Drawer File Cabinet in Light Natural w/Brushed Gold Hardware
- Mfr # NAN-FY-23042-FC-LNT-GLD-MS
- Zoro # G715939302
Key Features
Specifications
Details
- MFR #
- NAN-FY-23042-FC-LNT-GLD-MS
- Zoro #
- G715939302
- UPC #
- 196861189395
- Country of Origin
- China
- Color
- Light Natural
- Material
- Alloy, Aluminum, Engineered Wood, Steel
- Load Capacity
- 75 lbs.
Dimensions
- Width
- 15.75 in
- Length
- 24.25 in
Description
Elevate your home office with the functionality and sophistication of the Martha Stewart Kayden Home Office File Cabinet. A simple yet stunning design, highlighted by clean lines and complementary hardware, enhances any creative headquarters. Two pull-out drawers, plus a larger bottom drawer that is customizable to hold either letter-size or legal-size hanging folders, provide ample storage space, making it easy to keep your surface clean and organized. Part of our modular collection, this piece pairs beautifully with the coordinating desks and bookshelf to craft a custom arrangement that fits any workspace. Assembly is made easy with the pre-assembled drawer glides, and included step-by-step instructions and cleanup is easily accomplished with a damp cloth.
- Modular home office file cabinet with storage
- Simple yet stunning design with clean lines and a classic light natural finish
- Complementary hardware in brushed gold
- Two pull-out storage drawers and large bottom drawer that holds letter or legal-size hanging folders
- Engineered wood construction with a melamine finish
- Modular design for crafting a custom arrangement
- Easy assembly with step-by-step instructions
- Wipe clean with a damp cloth
- Small Drawer Size (2): 12.25" W x 13.5"D x 3.25"H; Large Drawer Size: 12.25"W x 13.5"D x 10"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.