30" W 2 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter

  • Mfr # 19439

  • Zoro # G1862563


product price: $388.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
File Size
A4/Legal/Letter
Height
28"
Material
Steel
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19439
Zoro #
G1862563
UPC #
029404194399
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
28"
Overall Depth
18 5/8 in
Overall Height
28 in
Width
30"
Overall Width
30 in
Inside Drawer Height
11 1/4 in
Inside Drawer Depth
16 in
Inside Drawer Width
26 3/8 in
Storage Cabinet Depth
18 5/8 in
Storage Cabinet Height
28 in
Storage Cabinet Width
30 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
2
Finish
Painted
File Cabinet Type
Lateral
Series
HL1000
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Label Holder Included
No
Handle Type
Monochromatic
Green Certification or Other Recognition
GREENGUARD Gold
Includes
Hang Rails
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Lock Included
Yes
Item
Lateral File Cabinet
Configuration
(2) Drawers
Number of Doors
0
Assembly
Assembled
Product Type
Lateral File Cabinet
Form Factor
A4, Legal, Letter
Kit Product Type
Lateral File Cabinet
Drawer Slide Type
Ball Bearing
Includes Hang Rails
Yes
Includes Label Holders
Yes
Locking
Integrated
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
2
Pull Shape
Handle
Locking Mechanism
Key
Number of Locking Drawers
2
Lockable Drawer Location
All

Description

This 30 in. wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction for durability. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Core-removable lock comes standard. Unit includes hang rails and two adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, and two adjustable leveling glides included
  • Lock included to keep contents of all drawers secure
  • Drawer interlock system inhibits tipover
  • Accommodates letter, legal and A4 size hanging files
  • Monochromatic handles
  • Limited Lifetime Warranty
  • Meets or exceeds ANSI-BIFMA standards
  • Greenguard Gold Certified & Powder Coat Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.