Shop All File Cabinets
Hirsh
30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter
Mfr # 19440
Zoro # G4315459
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh
- MFR # 19440
- Zoro # G4315459
- UPC # 29404194405
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 30" |
Depth | 18-5/8" |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- CRES COR Thermostat, Solid State (0848008ACK)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter (14956)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Black, Letter (14977)
- Hirsh File Cabinets