Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in W Commercial Lateral, Classic Blue

  • Mfr # 24254

  • Zoro # G8353747


product price: $599.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Height
40.25 in
Material
Steel
Overall Depth
18.625 in
Width
36 in
Includes
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24254
Zoro #
G8353747
UPC #
29404242540
Country of Origin
United States

Dimensions

Height
40.25 in
Overall Depth
18.625 in
Width
36 in

Details

Color
Classic Blue
Material
Steel
Includes
Locking
Item
Commercial Lateral
Standards
Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Features
Limited Lifetime Warranty

Description

This 36 in. wide 3 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.