Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in W Commercial Lateral, Lava Red

  • Mfr # 24255

  • Zoro # G8353817


product price: $606.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Height
52.5 in
Material
Steel
Overall Depth
18.625 in
Width
36 in
Standards
Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24255
Zoro #
G8353817
UPC #
29404242557
Country of Origin
United States

Dimensions

Height
52.5 in
Overall Depth
18.625 in
Width
36 in

Details

Color
Lava Red
Material
Steel
Standards
Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Features
Limited Lifetime Warranty
Includes
Locking
Item
Commercial Lateral

Description

This 36 in. wide 4 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.