Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" W 2 Drawer File Cabinet, Charcoal, Letter

  • Mfr # 17631

  • Zoro # G4315258


product price: $445.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
28"
Material
Steel
Number of Drawers
2
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17631
Zoro #
G4315258
UPC #
29404176319
Country of Origin
United States

Dimensions

File Size
Letter
Height
28"
Overall Depth
18 5/8 in
Overall Height
28 in
Width
36"
Depth
18-5/8"
Overall Width
36 in
Inside Drawer Depth
16 in
Inside Drawer Width
32 3/8 in
Inside Drawer Height
11 1/4 in
Storage Cabinet Depth
18 5/8 in
Storage Cabinet Width
36 in
Storage Cabinet Height
28 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
2
Type
Lateral
Finish
Powder Coated
Number of Drawers or Bins
2
File Cabinet Type
Lateral
Series
HL8000
Label Holder Included
Yes
Assembled/Unassembled
Assembled
Front-Back Capacity Legal
60-13/32"
Front/Back Capacity Letter
60-13/32"
Number of Doors
0
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Construction
Steel
Item
File Cabinet
Number of Shelves
0
Side to Side Capacity Legal
64-49/64"
Lock Included
Yes
Includes
Counterweights
Handle Type
Full-Width Drawer Pulls
Side to Side Capacity Letter
64-49/64"
Number of Pockets
0
Configuration
(2) Drawers
Assembly
Assembled
Product Type
Lateral File Cabinet
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
4
Includes Hang Rails
Yes
Pull Shape
Handle
Number of Locking Drawers
2
Kit Product Type
Lateral File Cabinet
Drawer Slide Type
Ball Bearing
Form Factor
A4, Legal, Letter
Includes Label Holders
Yes
Lockable Drawer Location
All
Locking
Integrated

Description

This 36 in. wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.