Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" W 5 Drawer File Cabinet, Black, Letter

  • Mfr # 17902

  • Zoro # G4314847


product price: $1,105.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
68-5/8"
Material
Steel
Number of Drawers
5
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17902
Zoro #
G4314847
UPC #
29404179020
Country of Origin
United States

Dimensions

File Size
Letter
Height
68-5/8"
Overall Depth
18 5/8 in
Overall Height
68 5/8 in
Width
36"
Depth
18-5/8"
Overall Width
36 in
Inside Drawer Width
32 3/8 in
Inside Drawer Depth
16 in
Inside Drawer Height
11 1/4 in
Storage Cabinet Depth
18 5/8 in
Storage Cabinet Width
36 in
Storage Cabinet Height
68 5/8 in

Details

Color
Black
Material
Steel
Number of Drawers
5
Type
Lateral
Finish
Powder Coated
Number of Drawers or Bins
5
File Cabinet Type
Lateral
Series
HL10000
Number of Shelves
0
Front/Back Capacity Letter
151"
Handle Type
Full-Width Drawer Pulls
Item
File Cabinet
Assembled/Unassembled
Assembled
Label Holder Included
Yes
Lock Included
Yes
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Number of Pockets
0
Construction
Steel
Number of Doors
0
Side to Side Capacity Legal
161-29/32"
Includes
Counterweights
Side to Side Capacity Letter
161-29/32"
Front-Back Capacity Legal
151"
Assembly
Assembled
For Use With
File Storage
Configuration
(5) Drawers
Features
Pull-out Shelf
Product Type
Lateral File Cabinet
Kit Product Type
Lateral File Cabinet
Drawer Slide Type
Ball Bearing
Includes Label Holders
Yes
Number of Locking Drawers
5
Caster/Glide Type
Leveling Glides
Locking
Integrated
Number of Casters/Glides
4
Form Factor
A4, Legal, Letter
Lockable Drawer Location
All
Includes Hang Rails
Yes
Drawer Type
File

Description

This 36 in. wide 4 drawer commercial grade lateral filing cabinet features four roll-out shelves and one standard drawer. The top two roll out shelves accomodate 3-ring binders. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock system with dual lock bars included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Accommodates end tab folders and letter, legal and A4 size hanging files
  • Fixed bottom drawer
  • Top 4 drawers have a receding front and roll-out shelf
  • Top two drawers accommodate 3 ring binders. Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.