Shop All File Cabinets
Hirsh
36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter
Mfr # 17453
Zoro # G1856710
product price: $623.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
- Overall Height 52 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 17453
- Zoro # G1856710
- UPC # 029404174537
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 36" |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Media Cabinet Base (4931LG)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- Hirsh File Cabinets