Shop All File Cabinets
Hirsh
15" W 2 Drawer File Cabinet, Light Gray, Letter
Mfr # 14417
Zoro # G1813380
product price: $174.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 14417
- Zoro # G1813380
- UPC # 029404144172
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28.38" |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 28 3/8 in |
Description
Vertical File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- HIRSH 18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal (14414)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- HIRSH 2 Drawer Vertical File Cabinet, Charcoal, Letter (24065)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- Hirsh File Cabinets