42" W 4 Drawer Lateral File Cabinet, Medium Tone, A4/Legal/Letter

  • Mfr # 19831
  • Zoro # G4314987
product price: 
$
876.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
52-1/2"
Material
Steel
Number of Drawers
4
Overall Depth
18 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19831
Zoro #
G4314987
UPC #
29404198311
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
52-1/2"
Overall Depth
18 5/8 in
Overall Height
52 1/2 in
Width
42"
Depth
18-5/8"
Overall Width
42 in
Inside Drawer Depth
16 in
Inside Drawer Width
38 3/8 in
Inside Drawer Height
11 1/4 in
Storage Cabinet Height
52 1/2 in
Storage Cabinet Width
42 in
Storage Cabinet Depth
18 5/8 in

Details

Color
Medium Tone
Material
Steel
Number of Drawers
4
Type
Lateral
Finish
Painted
Number of Drawers or Bins
4
File Cabinet Type
Lateral
Series
HL8000
Number of Shelves
0
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Item
Lateral File Cabinet
Handle Type
Full-Width Drawer Pulls
Assembled/Unassembled
Assembled
Label Holder Included
Yes
Construction
Steel
Lock Included
Yes
Side to Side Capacity Letter
153-33/64"
Number of Pockets
0
Front-Back Capacity Legal
120-51/64"
Side to Side Capacity Legal
153-33/64"
Number of Doors
0
Includes
Hang Rails
Front/Back Capacity Letter
181-13/64"
Configuration
(4) Drawers
Assembly
Assembled
Product Type
Lateral File Cabinet
Drawer Slide Type
Ball Bearing
Lockable Drawer Location
All
Locking
Integrated
Includes Label Holders
Yes
Includes Hang Rails
Yes
Form Factor
A4, Legal, Letter
Pull Shape
J-Pull
Number of Casters/Glides
4
Caster/Glide Type
Leveling Glides
Number of Locking Drawers
4
Kit Product Type
Lateral File Cabinet
Shell Material
Steel
Wire Color
Medium Tone

Description

This 42 in. wide 4 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & reviews