Shop STOREX
See all product information
Create Account
Two-Drawer Mobile Filing Cabinet, 2 Legal/Letter-Size File Drawers, Gray, 14.75in x 18.25in x 26in
- Mfr # 61310B01C
- Zoro # G822770751
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Application
File Storage
Number of Drawers
2
Length
14.1 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61310B01C
- Zoro #
- G822770751
- UPC #
- -
- Country of Origin
- Canada
- Color
- Gray
- Application
- File Storage
- Number of Drawers
- 2
- Assembled/Unassembled
- Unassembled
- Features
- Durable, Dent Resistant, Rust Resistant, Stackable, Label Holder, Locking Casters, Lockable, Scratch Resistant, Lightweight, Moisture Resistant
- Item
- Filing Drawer
- Includes
- (2) Keys
- Material
- Polypropylene
Dimensions
- Length
- 14.1 in
- Width
- 31.8 in
- Height
- 26 in
Description
Mobile cabinet makes filing easy and efficient. Heavy-duty plastic construction with built-in rails for letter/legal hanging files. Drawers lock individually and feature a built-in label holder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.