Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" W 5 Drawer Lateral File Cabinet, Medium Tone, A4/Legal/Letter

  • Mfr # 19832

  • Zoro # G4314935


product price: $946.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

File Size
A4/Legal/Letter
Height
67-5/8"
Material
Steel
Number of Drawers
5
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19832
Zoro #
G4314935
UPC #
29404198328
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
67-5/8"
Overall Depth
18 5/8 in
Overall Height
67 5/8 in
Width
42"
Depth
18-5/8"
Overall Width
42 in
Inside Drawer Height
11 1/4 in
Inside Drawer Depth
16 in
Inside Drawer Width
38 3/8 in
Storage Cabinet Height
67 5/8 in
Storage Cabinet Width
42 in
Storage Cabinet Depth
18 5/8 in

Details

Color
Medium Tone
Material
Steel
Number of Drawers
5
Type
Lateral
Finish
Painted
Number of Drawers or Bins
5
File Cabinet Type
Lateral
Series
HL8000
Assembled/Unassembled
Assembled
Front/Back Capacity Letter
226-1/2"
Lock Included
Yes
Includes
Posting Shelf
Item
Lateral File Cabinet
Side to Side Capacity Legal
191-29/32"
Label Holder Included
Yes
Construction
Steel
Handle Type
Full-Width Drawer Pulls
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Front-Back Capacity Legal
151"
Side to Side Capacity Letter
191-29/32"
Number of Pockets
0
Number of Shelves
0
Number of Doors
0
Configuration
(5) Drawers
Assembly
Assembled
Product Type
Lateral File Cabinet
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
4
Form Factor
A4, Legal, Letter
Kit Product Type
Lateral File Cabinet
Includes Hang Rails
Yes
Lockable Drawer Location
All
Pull Shape
Handle
Drawer Slide Type
Ball Bearing
Locking
Integrated
Number of Locking Drawers
5
Includes Label Holders
Yes

Description

This 42 in. wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, posting shelf, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Roll-out binder storage and posting shelf standard. Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.