6 Shelf Metal Bookcase, 82in. Height, Charcoal
- Mfr # 22458
- Zoro # G516055669
Key Features
Specifications
Product Information
- MFR #
- 22458
- Zoro #
- G516055669
- UPC #
- 29404224584
- Country of Origin
- Mexico
Dimensions
- Depth
- 13 in
- Width
- 34-1/2 in
- Length
- 82 in
Details
- Item
- Bookcase
- Number of Shelves
- 6
- Color
- Charcoal
- Shelf Capacity
- 200
- Features
- Stationary
- Load Capacity (Lb.)
- 41
- Material
- Steel
Description
Make a statement in your office with this 6 Shelf Metal Bookcase. Durable, fully welded construction bookcases are perfect for all of your home or office storage needs. Each bookcase has a 200 lb. shelf capacity to provide smart and stylish organization. The shelves are adjustable in 1-inch increments. The shelf count includes a fixed bottom shelf. The baked enamel finish gives it a polished look perfect for Schools, Libraries, and Offices. Keep desk clutter at bay by storing documents and books. Create the perfect shelf space to store your belongings by adjusting the placement of the steel shelves. The painted steel surface is non-porous and easy to clean. Unit meets or exceeds ANSI-BIFMA industry standards. Greenguard Gold Certified.
- 6 Shelves, 4 Adjustable
- 200 lb. shelf capacity
- Shelves are adjustable in 1" increments
- Durable, fully assembled steel construction with non-porous surface is easy to clean.
- Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.