Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel

  • Mfr # 17313

  • Zoro # G5771976


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17313
Zoro #
G5771976
UPC #
029404173134
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Width
48"
Depth
18"
Height
72"

Details

Item
Rivet Shelving
Number of Shelves
5
Material
Steel
Decking Material
Particle Board
Finish
Powder Coated
Color
Black
Shelf Capacity
3800 lb.
Load Capacity
3800 lb
Recycled Content
0.28

Description

Iron Horse rivet shelving is designed for heavy-duty use with its weight capacity of 3,800 lbs. The boltless design makes this storage solution easy to assemble. The powder coated finish is rust resistant and durable. The Iron Horse shelving unit can be assembled either horizontally or vertically, depending on your storage solution needs. Each unit includes five rugged particle board shelves. Each unit includes five rugged particle board shelves and can be assembled with a rubber mallet in less than 30 minutes. This heavy-duty shelving features rugged riveted steel construction to handle your storage and organization needs.


  • Total capacity 3,800 lbs. of evenly distributed weight
  • Shelves adjust in 1.50" Increments to accommodate items of varying heights
  • 5-Shelf unit
  • Assembles vertically or horizontally
  • Fast assembly with just a rubber mallet (not included)
  • Durable powder Coat Finish - rust resistant
  • Riveted Steel Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.