
Bookcase, 42" H, 13" D, 34 1/2" W, Black
Mfr # 21990
Zoro # G513342588
product price: $293.99
/eaKey Features
Number of Shelves
3
Shelf Capacity
200 lb
Material
Steel
Shelf Depth
13 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21990
Zoro #
G513342588
UPC #
029404219900
Country of Origin
Mexico
Dimensions
Shelf Depth
13 in
Overall Depth
13 in
Overall Height
42 in
Overall Width
34 1/2 in
Shelf Width
34 1/2 in
Details
Item
Bookcase
Number of Shelves
3
Color
Black
Shelf Capacity
200 lb
Material
Steel
Assembly
Assembled
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Product Type
Bookcase
Shelf Adjustment Increment
1 in
Number of Adjustable Shelves
2
Weight Capacity
200 lb
Number of Dividers
0
Back Style
Closed
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 42 in, Overall Depth 13 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 3, Weight Capacity 200 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Shelf Capacity 200 lb, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.