Zoro Homepage

Bookcase, 72" H, 34 1/2" W, Light Gray

  • Mfr # 21997

  • Zoro # G713342562


product price: $440.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Shelf Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21997
Zoro #
G713342562
UPC #
029404219979
Country of Origin
Mexico

Dimensions

Shelf Depth
13 in
Overall Height
72 in
Overall Width
34 1/2 in
Overall Depth
13 in
Shelf Width
34 1/2 in

Details

Item
Bookcase
Number of Shelves
5
Color
Gray
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Assembly
Assembled
Product Type
Bookcase
Shelf Adjustment Increment
1 in
Number of Adjustable Shelves
4
Back Style
Closed
Weight Capacity
200 lb
Number of Dividers
0

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 13 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 200 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Shelf Capacity 200 lb, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.