
Bookcase, 82" H, 34 1/2" W, Light Gray
Mfr # 22000
Zoro # G413342596
product price: $514.99
/eaKey Features
Number of Shelves
6
Shelf Capacity
200 lb
Overall Depth
13 in
Assembly
Assembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22000
Zoro #
G413342596
UPC #
029404220005
Country of Origin
Mexico
Dimensions
Overall Depth
13 in
Shelf Depth
13 in
Overall Height
82 in
Overall Width
34 1/2 in
Shelf Width
34 1/2 in
Details
Item
Bookcase
Number of Shelves
6
Color
Gray
Shelf Capacity
200 lb
Assembly
Assembled
Material
Steel
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Product Type
Bookcase
Number of Adjustable Shelves
4
Shelf Adjustment Increment
1 in
Weight Capacity
200 lb
Back Style
Closed
Number of Dividers
0
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 82 in, Overall Depth 13 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 6, Weight Capacity 200 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Shelf Capacity 200 lb, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.