Shop HIRSH
See all product information
Create Account
Commercial Desks, 23.6 in D X 29.9 in H, 59 in W X Steel, Black / Weathered Charcoal
- Mfr # 23988
- Zoro # G9773956
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59 in
Overall Depth
23.6 in
Overall Height
29.9 in
Material
Steel
Weight
60 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23988
- Zoro #
- G9773956
- UPC #
- 029404239885
- Country of Origin
- China
- Item
- Commercial Desks
- Color
- Black / Weathered Charcoal
- Material
- Steel
- Weight
- 60 lbs
- Standards
- Commercial ANSI/BIFMA
- Desktop Color
- Charcoal
- Frame Color
- Black
- Number of Cable Holes
- 2
- Includes Keyboard Tray
- No
- Product Type
- Rectangular Office Desk
- Number of Pedestals
- 0
- Number of Casters/Glides
- 4
- Number of Shelves
- 0
- Frame Material
- Steel
- Includes Modesty Panel
- No
- Includes Client Surface
- No
- Number of Drawers
- 0
- Desktop Material
- Particle Board
Dimensions
- Overall Width
- 59 in
- Overall Depth
- 23.6 in
- Overall Height
- 29.9 in
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Charcoal, Desktop Material Particle Board, Frame Color Black, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 7/8 in, Overall Width 60 in, Pedestal Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.