This item is Discontinued.

Hirsh Commercial Desks, 29.5 in D X 40.25 in H, 70.9 in W X Steel, Laminate, Black / Weathered Charcoal 23957

This item is Discontinued.

Hirsh

Commercial Desks, 29.5 in D X 40.25 in H, 70.9 in W X Steel, Laminate, Black / Weathered Charcoal (Discontinued)

Mfr # 23957
Zoro # G308657262
UPC # 29404239571
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23957
Zoro #
G308657262
UPC #
29404239571
Country of Origin
China

Dimensions

Overall Width
70.9 in
Overall Depth
29.5 in
Overall Height
40.25 in

Details

Item
Commercial Desks
Color
Black / Weathered Charcoal
Material
Steel, Laminate
Weight
74 lbs

Description

Flexible design provides the ability to configure work-space solutions that support individual focus and teamwork. The 1 in. thick, laminated worksurface with square edges can be configured for left-handed or right-handed applications. Durable laminate covers sturdy particleboard for a dependable worksurface that is easy to clean and disinfect. Support beams are pre-assembled to the worksurface for easy assembly. Two grommets along one edge allow easy cord management

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.