
Commercial Desks, 60 in W, 28.75 in H, Steel, Laminate Top, Arctic Silver / Weathered Charcoal
Mfr # 24374
Zoro # G708657244
product price:Â $409.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
60 in
Height
28.75 in
Tabletop Material
Steel, Laminate
Depth
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24374
Zoro #
G708657244
UPC #
29404243745
Country of Origin
Mexico
Dimensions
Width
60 in
Height
28.75 in
Depth
24 in
Details
Item
Commercial Desks
Tabletop Material
Steel, Laminate
Tabletop Color
Arctic Silver / Weathered Charcoal
Description
A modern desk design ideal for educational offices and classrooms. The T-leg creates a modern design while also making the table easy to re-arrange. The worksurface has a t-mold edge which helps promote safety. The laminate makes it easy to clean and disinfect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.