Commercial Desks, 60 in W, 28.75 in H, Steel, Laminate Top, Arctic Silver / White

  • Mfr # 24373

  • Zoro # G908657266


product price:  $409.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
28.75 in
Tabletop Material
Steel, Laminate
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24373
Zoro #
G908657266
UPC #
29404243738
Country of Origin
Mexico

Dimensions

Width
60 in
Height
28.75 in
Depth
24 in

Details

Item
Commercial Desks
Tabletop Material
Steel, Laminate
Tabletop Color
Arctic Silver / White

Description

A modern desk design ideal for educational offices and classrooms. The T-leg creates a modern design while also making the table easy to re-arrange. The worksurface has a t-mold edge which helps promote safety. The laminate makes it easy to clean and disinfect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.