Desk Pedestal, 36 in D X 29 1/2 in H, 72 in W X Steel, Black/Walnut

  • Mfr # 20535
  • Zoro # G713342586
product price: 
$
850.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in
Finish
Powder Coated
Color
Black/Walnut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20535
Zoro #
G713342586
UPC #
029404205354
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Desk Pedestal
Finish
Powder Coated
Color
Black/Walnut
Material
Steel
Number of Drawers
2
Number of Pedestals
1
Frame Material
Steel
Assembly
Partially Assembled
Frame Color
Black
Configuration
(1) Box Drawer; (1) File Drawer
Standards
ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
Pedestal Location
Right Main
Includes
Hardware
Pull Shape
Drawer Fronts with Full-Width Pull
Product Type
Single Pedestal Desk
Drawer Slide Type
Ball Bearing
Box Drawer Extension
100 %
Includes File Supports
Yes
File Drawer Extension
100 %
Caster/Glide Type
Leveling Glides
Includes Mounting Hardware
Yes
File Drawer Form Factor
Letter
Number of File Drawers
1
Number of Box Drawers
1
Includes Client Surface
No
Desktop Material
Melamine Laminate with Particleboard Core
Includes Modesty Panel
Yes
Includes Keyboard Tray
No
Desktop Color
Walnut
Number of Cable Holes
2
Shell Material
Steel

Description

Desk Pedestal, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Melamine Laminate with Particleboard Core, Frame Color Black, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 36 in, Overall Height 29 1/2 in

Ratings & reviews