Shop HIRSH
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Pedestal File Desk W/ Round Corner T-Mold Top, 30 in D X 29.5 in H, 60 in W X Black / Maple
- Mfr # 25054
- Zoro # G016055701
product price:Â
$
650.99
/ea
Key Features
Overall Width
60 in
Overall Depth
30 in
Overall Height
29-1/2 in
Color
Black, Maple
Material
Steel / Melamine Laminate with Particleboard Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25054
- Zoro #
- G016055701
- UPC #
- 029404250545
- Country of Origin
- Mexico
- Item
- Double Pedestal File Desk W/ Round Corner T-Mold Top
- Color
- Black, Maple
- Material
- Steel / Melamine Laminate with Particleboard Core
- Features
- Lockable; Stationary
- Top Load Capacity
- 270
- Drawer 1 Load Capacity
- 44.8
- Drawer 2 Load Capacity
- 31.6
- Drawer 3 Load Capacity
- 5
- Number of Cable Holes
- 2
- Includes Keyboard Tray
- No
- Frame Color
- Black
- Pedestal Location
- Double Pedestal
- Desktop Material
- Melamine Laminate, Particleboard
- Includes Hutch
- No
- Number of Pedestals
- 2
- Kit Product Type
- Double Pedestal Desk
- Number of Drawers
- 4
- Standards
- ANSI/BIFMA
- Includes Modesty Panel
- Yes
- Frame Material
- Steel
- Desktop Color
- Maple
- Product Type
- Double Pedestal Desk
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 29-1/2 in
- Drawer 3 Inner Dimensions
- 16.31" D x 2.44" H x 24" W
- Drawer 1 Inner Dimensions
- 20" D x 11.01" H x 11.98" W
- Drawer 2 Inner Dimensions
- 20" D x 5.07" H x 11.98" W
- Main Desktop Depth
- 30 in
Description
Double pedestal teachers desk that provides a practical desk solution to any educational environment. The T-mold edge promotes safety while the laminate provides a durable scratch and stain resistant surface that is easy to clean.
- Quality desk solution designed for schools
- Laminate T-mold work surface promotes safety
- Full extension on file and box drawers
- Precision ball-bearing suspension
- Color matched legs include leveling glides
- Central lock system locks all drawers
- Contains up to 30% recycled material
- Meets or exceeds ANSI-BIFMA performance and safety standards
- GREENGUARD Gold certified
- CARB Phase II Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.