Double Pedestal Office Desk W/ Center Drawer, 30 in D X 29.5 in H, 60 in W X Black / Maple
- Mfr # 25052
- Zoro # G716055636
Key Features
Specifications
Product Information
- MFR #
- 25052
- Zoro #
- G716055636
- UPC #
- 029404250521
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 29-1/2 in
- Drawer 2 Inner Dimensions
- 20" D x 5.07" H x 11.98" W
- Drawer 3 Inner Dimensions
- 16.31" D x 2.44" H x 24" W
- Drawer 1 Inner Dimensions
- 20" D x 11.01" H x 11.98" W
Details
- Item
- Double Pedestal Office Desk W/ Center Drawer
- Color
- Black, Maple
- Material
- Steel / Melamine Laminate with Particleboard Core
- Features
- Lockable; Stationary
- Drawer 2 Load Capacity
- 31.6
- Drawer 1 Load Capacity
- 44.8
- Top Load Capacity
- 270
- Drawer 3 Load Capacity
- 5
Description
Our metal desks are perfect commercial grade desks for business, educational or personal offices. These heavy-duty desks feature steel construction and are suitable for heavy use. Standard features include full extension ball-bearing drawer slides for smooth drawer action, central locking center drawer, and a strong laminate wood top. Our desks ship fully assembled except for the legs. All necessary hardware to attach the legs is included. Our desks are eco-friendly, constructed with 30% recycled materials, and are designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship.
- Full extension on all drawers
- Precision ball-bearing drawer slide
- Color matched legs include leveling glides
- Central lock system locks all drawers
- Extended drawer fronts with full-width pull
- Durable laminate wood work surface is easy to clean and disinfect
- Eco-friendly. Contains up to 30% recycled material
- Meets or exceeds ANSI-BIFMA performance and safety standards
- GREENGUARD Gold certified
- CARB Phase II Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.