File Caddy for Vertical Metal File Cabinets, Adjustable
Mfr # 10035
Zoro # G5771921
product price: $38.59
/eaKey Features
Material
Steel
Color
Black
Height
4 in
Overall Depth
26.5 in
Includes
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10035
Zoro #
G5771921
UPC #
-
Country of Origin
Mexico
Dimensions
Height
4 in
Overall Depth
26.5 in
Overall Width
18 in
Details
Item
Accessories
Material
Steel
Color
Black
Includes
Casters
Standards
Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Description
File Caddy, Adjustable,Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.