Zoro Homepage

Janitorial Cabinet, 18" D x 36" W x 72" H, Putty

  • Mfr # 24032

  • Zoro # G5430976


product price: $556.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
36 in
Height
72 in
Overall Depth
18 in
Includes
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24032
Zoro #
G5430976
UPC #
029404240324
Country of Origin
Mexico

Dimensions

Width
36 in
Height
72 in
Overall Depth
18 in

Details

Material
Steel
Color
Putty
Includes
Locking
Standards
Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Item
Storage Cabinets

Description

Steel janitorial storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Janitorial cabinets are a space-efficient, flexible storage solution. This cabinet has durable, fully welded steel construction. With three half width adjustable shelves, and full full height storage for brooms, mops and other longer items this cabinet provides flexible storage that will help keep your essential materials organized. Painted Steel is a non-porous surface that is easy to clean. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1" increments with 90lbs capacity per shelf. Limited lifetime warranty. Unit meets or exceeds ANSI-BIFMA industry standards. Greenguard gold certified.


  • 90 lb shelf capacity (per shelf)
  • 2 adjustable half-width shelves
  • Full height storage compartment for taller items
  • Adjustable shelves (1" increments)
  • Recessed handle with core-removable lock
  • Durable, fully-welded construction
  • Painted Steel is a non-porous surface that is easy to clean
  • ANSI-BIFMA rated for commercial use
  • Greenguard Gold Certified for indoor air quality
  • TAA compliant; Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.