Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak

  • Mfr # 20445

  • Zoro # G3952921


product price: $754.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Series
Pedestal Desks Series
Overall Width
60 in
Overall Height
29 1/2 in
Overall Depth
30 in
Includes
Grommets, Locks with 2 Keys Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20445
Zoro #
G3952921
UPC #
029404204456
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Height
29 1/2 in
Overall Depth
30 in
Height
29-1/2"
Width
60"

Details

Item
Office Desk
Series
Pedestal Desks Series
Includes
Grommets, Locks with 2 Keys Each
Color
Oak
Standards
ANSI/BIFMA, CARB Phase II, Greenguard Gold Certified
Color Base
Gray
Type
Double Pedestal Desk
Material
Laminate
Pedestal Location
Left Main, Right Main
Color Top
Brown
Keyboard Shelf
No
Number of Drawers
4
Green Certification or Other Recognition
GREENGUARD Gold
Top Material
Laminate
Pedestal Style
Box, File
Number of Pedestals
2
Base Material
Steel
Handle
Metal Pull
Assembly
Unassembled
For Use With
Bookcases, Lateral Filing Cabinets, Mobile Pedestal Filing Cabinets, Vertical Filing Cabinets
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Product Type
Rectangular Office Desk
Number of Shelves
0
Frame Material
Steel
Includes Keyboard Tray
No
Support Style
Legs
Number of Cable Holes
2
Cabinet Closure
Sliding
Number of Casters/Glides
4
Includes Modesty Panel
Yes
Desktop Color
Oak, Putty
Includes Center Drawer
Yes
Caster/Glide Type
Leveling Glides
Kit Product Type
Rectangular Office Desk
Drawer Slide Type
Ball Bearing
Frame Color
Oak, Putty
Desktop Material
Particle Board
Includes Client Surface
Yes

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Oak, Putty, Desktop Material Particle Board, Frame Color Oak, Putty, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location Left Main, Right Main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.