Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany

  • Mfr # 20532

  • Zoro # G3952973


product price: $1,048.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Series
Executive Series
Overall Width
72 in
Overall Height
29 1/2 in
Pedestal Location
Left Main, Right Main
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20532
Zoro #
G3952973
UPC #
029404205323
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Height
29 1/2 in
Overall Depth
36 in
Height
29-1/2"
Width
72"
Desktop Thickness
1 1/8 in

Details

Item
Office Desk
Series
Executive Series
Pedestal Location
Left Main, Right Main
Number of Drawers
4
Top Material
Laminate
Pedestal Style
Box, File
Green Certification or Other Recognition
GREENGUARD Gold
Assembly
Assembled
Keyboard Shelf
No
For Use With
Bookcases, Lateral Filing Cabinets, Mobile Pedestal Filing Cabinets, Vertical Filing Cabinets
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Material
Laminate
Standards
ANSI/BIFMA, CARB Phase II, Greenguard Gold Certified
Number of Pedestals
2
Type
Double Pedestal Desk
Base Material
Steel
Color
Mahogany
Handle
Metal Pull
Includes
Drawer Divider, Grommets, Locks with 2 Keys Each, Pencil Tray
Color Top
Brown
Color Base
Gray
Product Type
Rectangular Office Desk
Frame Material
Steel
Number of Shelves
0
Includes Modesty Panel
Yes
Pull Shape
Handle
Includes Center Drawer
No
Desktop Material
Particle Board
Desktop Color
Charcoal, Mahogany
Number of Locking Box Drawers
2
Frame Color
Charcoal, Mahogany
Kit Product Type
Rectangular Office Desk
Number of Casters/Glides
4
Drawer Slide Type
Ball Bearing
Caster/Glide Type
Leveling Glides
Number of Cable Holes
2
Includes Client Surface
Yes
Includes Keyboard Tray
No
Pull Finish
Satin
Cabinet Closure
Sliding

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Charcoal, Mahogany, Desktop Material Particle Board, Frame Color Charcoal, Mahogany, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.