Zoro Homepage

Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut

  • Mfr # 20437

  • Zoro # G3952851


product price: $672.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Series
Pedestal Desks Series
Overall Width
48 in
Overall Height
29 1/2 in
Overall Depth
30 in
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20437
Zoro #
G3952851
UPC #
029404204371
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height
29 1/2 in
Overall Depth
30 in
Width
48"
Height
29-1/2"

Details

Item
Office Desk
Series
Pedestal Desks Series
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Grommets, Locks with 2 Keys Each
Number of Pedestals
1
Top Material
Laminate
Keyboard Shelf
No
Material
Laminate
Assembly
Unassembled
Color
Walnut
Base Material
Steel
Color Top
Brown
Handle
Metal Pull
Pedestal Style
Box, File
Type
Single Pedestal Desk
Color Base
Black
Green Certification or Other Recognition
GREENGUARD Gold
Number of Drawers
3
Standards
ANSI/BIFMA, CARB Phase II, Greenguard Gold Certified
Pedestal Location
Right Main
For Use With
Bookcases, Lateral Filing Cabinets, Mobile Pedestal Filing Cabinets, Vertical Filing Cabinets
Product Type
Rectangular Office Desk
Frame Material
Steel
Number of Shelves
0
Frame Color
Black, Walnut
Desktop Material
Particle Board
Includes Keyboard Tray
No
Number of Cable Holes
1
Cabinet Closure
Sliding
Desktop Color
Black Matrix, Walnut
Support Style
Legs
Drawer Slide Type
Ball Bearing
Includes Client Surface
Yes
Includes Modesty Panel
Yes
Number of Casters/Glides
4
Kit Product Type
Rectangular Office Desk
Includes Center Drawer
Yes
Caster/Glide Type
Leveling Glides

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black Matrix, Walnut, Desktop Material Particle Board, Frame Color Black, Walnut, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.