Pedestal Desk 30" D X 29-1/2" H, 60" W X Laminate, Putty/Oak

  • Mfr # 20100

  • Zoro # G6405135


product price: $698.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
Overall Width
60"
Overall Depth
30"
Overall Height
29-1/2"
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100
Zoro #
G6405135
UPC #
029404201004
Country of Origin
Mexico

Dimensions

Overall Width
60"
Overall Depth
30"
Overall Height
29-1/2"
Width
60"
Height
29-1/2"

Details

Type
Pedestal Desk
Color
Putty/Oak
Material
Laminate
Number of Drawers
4
Number of Pedestals
2

Description

Desk Double Pedestal,30x60",Putty/Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.