Utility Cart, Steel, 2 Shelves, 24 in W, 32 in H

  • Mfr # 22641

  • Zoro # G5430486


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
24 in
Material
Steel
Color
Black
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22641
Zoro #
G5430486
UPC #
29404226410
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Width
24 in
Depth
36 in

Details

Material
Steel
Color
Black
Item
Utility Cart
Number of Shelves
2
Features
Ideal for offices, schools, stockrooms or the manufacturing floor, this cart is ready for duty, Two shelves offer a convenient work surface and spacious storage, Shelves feature a 3.25 lip on all sides, Total weight capacity of 400lbs, Shelves feature a 3.25 lip on all sides, Total weight capacity of 400lbs
Standards
Commercial ANSI/BIFMA
Includes
Casters
Weight
40.75 lb
Assembled
No

Description

Utility cart features a two-shelf design to offer a convenient worksurface and spacious storage for your supplies. Both shelves are surrounded with a raised lip to keep your contents secure during transit. Industrial-strength casters allow you to maneuver with ease to easily transport your items from room to room. Durable steel construction supports up to 400 lb and provides a non-porous surface that is easy to clean.


  • Ideal for offices, schools, stockrooms or the manufacturing floor, this cart is ready for duty
  • Two shelves offer a convenient work surface and spacious storage
  • Shelves feature a 3.25 lip on all sides
  • Total weight capacity of 400lbs
  • Industrial strength casters, two locking
  • Durable steel construction with non-porous surface is easy to clean
  • Contains up to 30% recycled material
  • Meets or exceeds ANSI-BIFMA performance and safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.