15" W 2 Drawer Vertical File Cabinet, Light Gray, Letter (Discontinued)
- Mfr # 14411
- Zoro # G4314731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14411
Zoro #
G4314731
UPC #
29404144110
Country of Origin
Mexico
Dimensions
File Size
Letter
Height
28-3/8"
Overall Depth
25
Overall Height
28.38
Width
15"
Depth
25"
Overall Width
15
Description
Vertical File Cabinet, Color Light Gray, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 25, Overall Height 28.38, Overall Width 15, Standards ANSI/BIFMA, Includes Follower Blocks, Number of Shelves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.