Shop All Shovels and Scoops
Hisco
#12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle
Mfr # HINSS12D-W
Zoro # G705293315
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 17-3/4 in
- Handle Material Wood
- Handle Type D-Grip
- Overall Length 33-3/4 in
- Blade Width 14-1/2 in
Product Information
- Brand Hisco
- MFR # HINSS12D-W
- Zoro # G705293315
- UPC # 785395103726
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Blade Length | 17-3/4 in |
Overall Length | 33-3/4 in |
Blade Width | 14-1/2 in |
Blade Size | #12 |
Details
Description
Scoop Shovel, Product Type Scoop Shovel, Blade Type #12, Blade Material Plastic, Blade Length 17 3/4 in, Blade Size #12, Blade Width 14 1/2 in, Handle Type D-Grip, Handle Material Wood, Handle Length 26 in, Handle Color Tan, Corrosion Resistant No, Overall Length 33 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Shave 42 (784-0396C-0637)
- SAFE STEP ICE MELT ROCK SALT 25LB (806661)
- OREGON Belt, MWR DECK/ HYDRO TRANS 1/2 X 92-1/4 (175-106)
- SUNCAST Brn Splash Block (SBR24)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- THE BRUSH MAN #2 Square Point Shovel, 61 in L (SHOVEL-CO-LW2-I)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR6)
- NUPLA 16 ga Round Point Shovel, Steel Blade, 27 in L Yellow Handle (6894156)
- RADIUS GARDEN XL Root Slayer Caprock Shovel (23011)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- Hisco Lawn & Garden Tools