This item is Discontinued.

Hisco Scoop Shovel, #12 Blade, Plastic Blade, 46 in L Tan Wood Handle HINSS12L-W

Scoop Shovel, #12 Blade, Plastic Blade, 46 in L Tan Wood Handle (Discontinued)

  • Mfr # HINSS12L-W
  • Zoro # G602737202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HINSS12L-W
Zoro #
G602737202
UPC #
785395103733
Country of Origin
United States

Dimensions

Handle Length
46 in
Blade Size
#12
Blade Width
14-1/2 in
Blade Length
17-3/4 in
Overall Length
63-3/4 in

Details

Handle Material
Wood
Blade Material
Plastic
Handle Type
Straight
Handle Color
Tan
Item
Scoop Shovel
Color
Tan
Blade Type
Scoop
Corrosion Resistant
No
Product Type
Scoop Shovel
Number of Ribs
3

Description

Scoop Shovels, Product Type Scoop Shovel, Blade Type #12, Blade Material Plastic, Number of Ribs 3, Blade Length 17 3/4 in, Blade Size #12, Blade Width 14 1/2 in, Handle Type Straight, Handle Material Wood, Handle Length 46 in, Handle Color Tan, Corrosion Resistant No, Overall Length 63 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.