Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Digital Signage 24 7

  • Mfr # 100DM66E

  • Zoro # G022639926


product price: $5,586.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

HDMI
Yes
Indoor/Outdoor
Outdoor
Orientation
Landscape/Portrait
Scan Format
2160p
Viewable Screen Size
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100DM66E
Zoro #
G022639926
UPC #
888143024073
Country of Origin
China

Dimensions

Viewable Screen Size
100"
Screen Size
100"
Bezel Width (Right)
0.52"
Depth(6)
3.4"
Bezel Width (Left)
0.52"
Color Depth
10-bit
Width
88"
Bezel Width (Top)
0.52"
Height
50.6"
Bezel Width (Bottom)
0.75"

Details

HDMI
Yes
Indoor/Outdoor
Outdoor
Orientation
Landscape/Portrait
Scan Format
2160p
Operation Hours
24-Hours/7 Days
Speakers
Yes
Bezel Color
Black
Number of Screens
1
Operating System
Android 11
Processor Core
Quad-core (4 Core)
Package Contents
100" 4K UHD Digital Signage Display - 24/7 OperationQuick Setup GuideWarranty CardPower CordRemote Controller2 x Batteries (AAA)RS232 Converter Cable
DisplayPort
Yes
Color Gamut
90% DCI-P3
Number of HDMI Inputs
2
Number of USB 3.0 Ports
1
Item
Digital Signage Display
Number of Speakers
2
VESA Mount Standard
600 x 600
Speaker Power
30 W
Native Contrast Ratio
5,000:1
Panel Technology
Vertical Alignment (VA)
Brightness
500 Nit
Ethernet
Yes
USB
Yes
Processor Type
Cortex A55
Number of USB 2.0 Ports
1
Response Time
8 ms
Number of Network (RJ-45) Ports
1
Wireless LAN
Yes
Standard Memory
3 GB
Number of HDMI Outputs
1
Maximum Operating Humidity
80%
Minimum Operating Temperature
32°F (0°C)
Energy Star
Yes
Display Resolution
3840 x 2160
Minimum Operating Humidity
10%
Number of HDMI 2.0 Ports
2
Number of Audio Line Out
1
Graphics Controller Model
Mali-G52
Maximum LED Life
5.7 Year
Maximum Operating Temperature
104°F (40°C)
Backlight Technology
Direct LED
Bluetooth
Yes
Memory Technology
DDR4 SDRAM
Number of DisplayPorts
1

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.