Zoro Homepage
This item is Discontinued.
Hisense 17.2 pints, Black, 15.1 in, Plastic, 115V AHD5024KP1G

17.2 pints, Black, 15.1 in, Plastic, 115V (Discontinued)

  • Mfr # AHD5024KP1G
  • Zoro # G014520744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHD5024KP1G
Zoro #
G014520744
UPC #
810088366413
Country of Origin
China

Dimensions

Width
15.1 in
Depth
10.7 in

Details

Voltage
115V
Includes
Manual
Color
Black
Fan Speed
2
Application
Basement
Cabinet Material
Plastic
Bucket Capacity
17.2 pints

Description

This Energy Star 50-pint dehumidifier quietly collects water and removes it from the air for a more comfortable home environment. Excess moisture is collected in the slide-out, 17.2-pint internal bucket or can discharge the water via connecting a standard garden hose through the side of the cabinet and into a low level drain. The internal pump also allows you to drain water in any direction, even vertically into a sink. Reliable and eco-friendly, this dehumidifier can keep large rooms like garages or warehouses up to 4500 square feet moisture free. The full tank alert feature automatically shuts off the unit when the bucket is full so there is no risk of overflowing. Additional features include an adjustable humidistat so you can customize your desired humidity level. The maintenance is simple thanks to the washable and removable air filter.


  • •Energy Star rated 50-pint portable dehumidifier
  • •Built-in pump for continuous draining
  • •For rooms up to 4500-sq. ft.
  • •Slide-out water bucket of 17.2-pint capacity
  • •Automatic shut off when bucket is full
  • •2 fan speeds
  • •Digital electronic control and LED display
  • •Continuous drain option with a standard garden hose (not included)
  • •Adjustable humidistat
  • •Washable filter for optimal efficiency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.