Zoro Homepage
This item is Discontinued.
Hisense 18.6 pints, White, 15.1 in, Plastic, 115V AHD5024K1W

18.6 pints, White, 15.1 in, Plastic, 115V (Discontinued)

  • Mfr # AHD5024K1W
  • Zoro # G714520754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHD5024K1W
Zoro #
G714520754
UPC #
810088366406
Country of Origin
China

Dimensions

Width
15.1 in
Depth
10.7 in

Details

Voltage
115V
Includes
Manual
Color
White
Fan Speed
2
Application
Basement
Bucket Capacity
18.6 pints
Cabinet Material
Plastic

Description

This Energy Star 50-pint dehumidifier quietly collects water and removes it from the air for a more comfortable home environment. Excess moisture is collected in the slide-out, 18.6-pint internal bucket or can discharge the water via connecting a standard garden hose through the side of the cabinet and into a low level drain. Reliable and eco-friendly, this dehumidifier can operate at temperatures as low as 38 degrees F to keep large rooms like garages or warehouses up to 4500 square feet moisture free. Easy digital controls and the very low sound level make this a versatile choice. The full tank alert feature automatically shuts off the unit when the bucket is full so there is no risk of overflowing. Additional features include an adjustable humidistat so you can customize your desired humidity level. The maintenance is simple thanks to the washable and removable air filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.