Zoro Homepage
This item is Discontinued.
Hisense 4.25 quarts, White, 13.2 in, Plastic AHD2524K1W

4.25 quarts, White, 13.2 in, Plastic (Discontinued)

  • Mfr # AHD2524K1W
  • Zoro # G214520766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHD2524K1W
Zoro #
G214520766
UPC #
810088366383
Country of Origin
China

Dimensions

Width
13.2 in
Depth
8.6 in

Details

Includes
Manual
Color
White
Application
Basement
Bucket Capacity
4.25 quarts
Cabinet Material
Plastic
Fan Speed
1

Description

This Energy Star 25-pint dehumidifier quietly collects water and removes it from the air for a more comfortable home environment. Excess moisture is collected in the slide-out, 8.5-pint internal bucket or can discharge the water via connecting a standard garden hose through the side of the cabinet and into a low level drain. Reliable and eco-friendly, this dehumidifier can operate at temperatures as low as 38 degrees F to keep large rooms like garages or warehouses up to 1500 square feet moisture free. Easy digital controls and the very low sound level make this a versatile choice. The full tank alert feature automatically shuts off the unit when the bucket is full so there is no risk of overflowing. Additional features include an adjustable humidistat so you can customize your desired humidity level. The maintenance is simple thanks to the washable and removable air filter.


  • •Energy Star rated 25-pint portable dehumidifier
  • •For rooms up to 1500-sq. ft.
  • •Slide-out water bucket of 8.5-pint capacity
  • •Automatic shut off when bucket is full
  • •Digital electronic control and LED display
  • •Continuous drain option with a standard garden hose (not included)
  • •Adjustable humidistat
  • •Quiet operation at 45 dB
  • •Washable filter for optimal efficiency
  • •2 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.