Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 Digital Signage 24 7

  • Mfr # 43DM66D

  • Zoro # G022639988


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Package Contents
43" 4K UHD Digital Signage Display - 24/7 Operation Power Cord Remote Control RS232 Label Battery LOGO Spacer
Standard Memory
3 GB
Response Time
8 ms
Number of Screens
1
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43DM66D
Zoro #
G022639988
UPC #
888143017426
Country of Origin
China

Dimensions

Color Depth
8-bit+FRC
Depth(6)
2.3"
Width
38.1"
Bezel Width (Left)
0.48"
Bezel Width (Right)
0.48"
Bezel Width (Top)
0.48"
Bezel Width (Bottom)
0.48"
Viewable Screen Size
43"
Height
21.9"

Details

Package Contents
43" 4K UHD Digital Signage Display - 24/7 Operation Power Cord Remote Control RS232 Label Battery LOGO Spacer
Standard Memory
3 GB
Response Time
8 ms
Number of Screens
1
Number of Network (RJ-45) Ports
1
Brightness
500 Nit
Memory Technology
DDR4 SDRAM
Native Contrast Ratio
1,200:1
Number of Audio Line Out
1
Display Resolution
3840 x 2160
Ingress Protection (IP) Rating
IP5X
Wireless LAN
Yes
Operating System
Android 9.0 Pie
HDMI
Yes
Ethernet
Yes
Number of USB 2.0 Ports
1
Processor Core
Quad-core (4 Core)
Operation Hours
24-Hours/7 Days
Number of HDMI Inputs
2
DisplayPort
Yes
Minimum Operating Humidity
10%
Number of HDMI Outputs
1
Number of DisplayPort 1.2 Ports
1
Number of DisplayPorts
1
Color Gamut
72% NTSC
Energy Star
Yes
Bezel Color
Black
Maximum Operating Temperature
104°F (40°C)
Maximum Operating Humidity
80%
Backlight Technology
Direct LED
Minimum Operating Temperature
32°F (0°C)
Bluetooth
Yes
Environmentally Friendly
Yes
Number of USB 3.0 Ports
1
VESA Mount Standard
400 x 400
Item
Digital Signage Display
Processor Type
Cortex A55
Number of HDMI 2.0 Ports
2
USB
Yes
Graphics Controller Model
Mali-G52
Panel Technology
Advanced Super Dimension Switch ( ADS )

Description

The Hisense 24/7 Digital Signage Display offers 4K UHD clarity with 500nits brightness, anti-glare technology, and ENERGY STAR efficiency, powered by Android 11 for secure operation. Featuring cloud based VisionInfo management, seamless wireless screen share, narrow bezel, and clean cable design, it excels in demanding environments like retail, hospitality, and transportation systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.