Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 Digital Signage16 7

  • Mfr # 43DP30FE

  • Zoro # G222640029


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Operation Hours
16-Hours/ 7 Days
Ingress Protection (IP) Rating
IP5X
Viewable Screen Size
43"
Color Gamut
85% NTSC
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43DP30FE
Zoro #
G222640029
UPC #
888143024080
Country of Origin
China

Dimensions

Viewable Screen Size
43"
Color Depth
8-bit+FRC
Bezel Width (Left)
86.6 mil
Depth(6)
2.9"
Width
37.7"
Height
22.1"
Bezel Width (Top)
0.33"
Bezel Width (Bottom)
0.62"
Bezel Width (Right)
86.6 mil
Screen Size
43"

Details

Operation Hours
16-Hours/ 7 Days
Ingress Protection (IP) Rating
IP5X
Item
Digital Signage Display
Color Gamut
85% NTSC
Energy Star
Yes
Minimum Operating Temperature
32°F (0°C)
HDMI
Yes
Speaker Power
20 W
Wireless LAN
Yes
Maximum Operating Humidity
80%
Standard Memory
2 GB
Number of HDMI 2.0 Ports
3
Number of Screens
1
Bluetooth
Yes
Number of Audio Line Out
1
Scan Format
2160p
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Brightness
350 Nit
Number of Network (RJ-45) Ports
1
Number of HDMI Inputs
3
Display Resolution
3840 x 2160
Panel Technology
Advanced Super Dimension Switch ( ADS )
Number of USB 2.0 Ports
2
Operating System
Android 9.0 Pie
Backlight Technology
Direct LED
Number of Speakers
2
Minimum Operating Humidity
10%
Bezel Color
Black
Maximum LED Life
3.4 Year
Speakers
Yes
Ethernet
Yes
Orientation
Landscape/Portrait
VESA Mount Standard
300 x 300
Response Time
8 ms
Native Contrast Ratio
1,200:1

Description

The Hisense 16/7 4K Digital Signage Display, delivers 350 nits brightness with 25% anti-glare coating, designed for 7x16 continuous operation in museums, stadiums, retail stores, and corporate offices. Features Android 9, VisionInfo cloud management, portrait/landscape adaptability, Energy Star 8.0 efficiency, and IP5X durability

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.